Weatherproof In-Use Cover, 1 Gang, Shallow Type, Vertical/Horizontal Mount, Polycarbonate

Item #: 1171294

Cat #: WIUCED10SC

UPC: 785007320886

$ 37.28 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Shallow Type, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

Overview

Weatherproof In-Use Cover, 1 Gang, Shallow Type, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

This weatherproof cover provides durable, code-compliant protection for wet location applications, meeting NEC 2005 Section 406.8(B)(1) and conforming to NEMA 3R. Made with a tough polycarbonate body, cover, and plates, it also features a closed-cell foam neoprene-blend gasket and corrosion-resistant 302 stainless steel mounting screws for dependable outdoor performance. The self-closing design meets UL514C requirements, installs vertically or horizontally, and includes a one-finger trigger latch for easy operation. Offered in multiple receptacle opening sizes, with shallow models for extension cords and deep models for 20A locking plugs.

Also known as: 785007320886, WIUCED10SC, PASWIUCED10SC

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate