Weatherproof In-Use Cover, 1 Gang, Deep Type, Vertical/Horizontal Mount, Polycarbonate

Item #: 1171290

Cat #: WIUCED10DCL

UPC: 785007320848

$ 51.79 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover With Latch, 1 Gang, Extra Duty Deep Type, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

Overview

Weatherproof In-Use Cover With Latch, 1 Gang, Extra Duty Deep Type, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

This extra-duty weatherproof cover is designed to meet NEC 2014 Section 406.9(B)(1) for wet location covers and conforms to NEMA 3R requirements. Built from durable polycarbonate with corrosion-resistant 302 stainless steel mounting screws, it offers reliable long-term performance in demanding environments. The self-closing design meets UL514C requirements, supports both vertical and horizontal mounting, and features an easy one-finger trigger latch for convenient access. Available in multiple receptacle opening sizes, with shallow models for extension cords and deep models for 20A locking plugs.

Also known as: 785007320848, WIUCED10DCL, PASWIUCED10DCL

Specifications

Color: Clear
Gangs: 1
Color: Clear
Gangs: 1