Weatherproof In-Use Cover, 1 Gang, Vertical/Horizontal Mount, Polycarbonate, Clear

Item #: 1171289

Cat #: WIUCED10CL

UPC: 785007320817

$ 39.69 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Extra Duty, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

Overview

Weatherproof In-Use Cover, 1 Gang, Extra Duty, Vertical/Horizontal Mount, Polycarbonate, Clear, Gasket and Stainless Steel Screws Included

This weatherproof cover is built for dependable protection in wet locations, complying with NEC 2005 Section 406.8(B)(1) and conforming to NEMA 3R. Its rugged polycarbonate body, cover, and plates are paired with a closed-cell foam neoprene-blend gasket and corrosion-resistant 302 stainless steel mounting screws for lasting durability. The self-closing design meets UL514C requirements, supports both vertical and horizontal mounting, and features a convenient one-finger trigger latch for easy access. Available in multiple receptacle opening sizes, with shallow models for extension cords and deep models for 20A locking plugs.

Also known as: 785007320817, WIUCED10CL, PASWIUCED10CL

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate