TRADEMASTER Wallplate 1G

Item #: 1171221

Cat #: TP8-BL

UPC: 785007276244

$ 1.68 EA
Company wide:
302 in stock
PS TP8-BL TRADEMASTER Wallplate 1G

Overview

PS TP8-BL TRADEMASTER Wallplate 1G
Also known as: 785007276244, TP8-BL, PASTP8BL

Specifications

Type: Wallplate
Color: Blue
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Blue
Gangs: 1