Single Receptacle Wallplate, 1.406" 1-Gang, Nylon, Black

Item #: 1171210

Cat #: TP7-BK

UPC: 785007274431

$ 1.79 EA
Company wide:
0 in stock
Single Receptacle Wall Plate, 1.406" 1-Gang, Nylon, Black

Overview

Single Receptacle Wall Plate, 1.406" 1-Gang, Nylon, Black
Also known as: 785007274431, TP7-BK, PASTP7BK

Specifications

Type: Wallplate
Color: Black
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Black
Gangs: 1