Power Outlet Wallplate (2.156"), 1-Gang, Nylon, White

Item #: 1171209

Cat #: TP724-W

UPC: 785007275964

$ 6.67 EA
Company wide:
0 in stock
Power Outlet Wall Plate (2.156"), 1-Gang, Nylon, White

Overview

Power Outlet Wall Plate (2.156"), 1-Gang, Nylon, White
Also known as: 785007275964, TP724-W, PASTP724W

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 1
Color: White
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Thermoplastic
Color: White