TRADEMASTER 1G POWER OUTLET LA

Item #: 1171204

Cat #: TP720-LA

UPC: 785007275902

$ 6.66 EA
Company wide:
0 in stock
OneGang Power Outlet Receptacle Opening, 1.5938 hole for 1.5625 diameter device -2 mtg. holes,Light AlmondNylon.

Overview

OneGang Power Outlet Receptacle Opening, 1.5938 hole for 1.5625 diameter device -2 mtg. holes,Light AlmondNylon.
Also known as: 785007275902, TP720-LA, PASTP720LA

Specifications

Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1