Power Outlet Wallplate, 2-Gang, Nylon, 2.125" Hole, Ivory

Item #: 1171202

Cat #: TP703-I

UPC: 785007275841

$ 9.90 EA
Company wide:
0 in stock
Wall Plate, 2-Gang, 3-Wire Range/Dryer Receptacle (2.125"), Nylon, Standard Size, Device Mount, 4 Mounting Holes, Ivory.

Overview

Wall Plate, 2-Gang, 3-Wire Range/Dryer Receptacle (2.125"), Nylon, Standard Size, Device Mount, 4 Mounting Holes, Ivory.

Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.

Also known as: 785007275841, TP703-I, PASTP703I

Specifications

Gangs: 2
Color: Ivory
Material: Nylon
Mounting: Wall
Gangs: 2
Material: Nylon
Color: Ivory
Mounting: Wall