5-Gang, Toggle Wall Plate, White

Item #: 1171192

Cat #: TP5-W

UPC: 785007274349

$ 25.63 EA
Company wide:
0 in stock
Wall Plate, 5-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, White.

Overview

Wall Plate, 5-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, White.
Also known as: 785007274349, TP5-W, PASTP5W

Specifications

Type: Wallplate
Material: Thermoplastic
Color: White
Gangs: 5
Mounting: Wall
Type: Wallplate
Color: White
Mounting: Wall
Material: Thermoplastic
Gangs: 5