P&S TP5-LA TRADEMASTER PLATE 5G 5 T

Item #: 1171191

Cat #: TP5-LA

UPC: 785007274325

$ 25.63 EA
Company wide:
0 in stock

Overview

PAS TP5-LA TRADEMASTER PLATE
Also known as: 785007274325, TP5-LA, PASTP5LA

Specifications

Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Gangs: 5
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 5