TP 2TOG EMER RED W/BK SILK SCREEN

Item #: 1171185

Cat #: TP2-ERED

UPC: 785007276381

$ 13.45 EA
Company wide:
0 in stock
Double gang toggle. Red with Black fill. Nylon Trademaster.

Overview

Double gang toggle. Red with Black fill. Nylon Trademaster.
Also known as: 785007276381, TP2-ERED, PASTP2ERED

Specifications

Color: Red
Type: Wallplate
Gangs: 2
Material: Nylon
Mounting: Wall
Color: Red
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Nylon