TRADEMASTER WP 3G 2 TOG 1 DUP RED

Item #: 1171184

Cat #: TP28-RED

UPC: 785007275179

$ 9.79 EA
Company wide:
0 in stock
Trademaster Wall Plate 3gang 2toggle 1duplex

Overview

Trademaster Wall Plate 3gang 2toggle 1duplex
Also known as: 785007275179, TP28-RED, PASTP28RED

Specifications

Gangs: 3
Color: Red
Type: Wallplate
Material: Nylon
Mounting: Wall
Gangs: 3
Type: Wallplate
Mounting: Wall
Color: Red
Material: Nylon