TP DECOR IG ORG W/BK SILK SCREEN

Item #: 1171178

Cat #: TP26-IG

UPC: 785007276329

$ 11.86 EA
Company wide:
0 in stock
Single gang decorator. Orange with Black fill. Nylon Trademaster.

Overview

Single gang decorator. Orange with Black fill. Nylon Trademaster.
Also known as: 785007276329, TP26-IG, PASTP26IG

Specifications

Type: Wallplate
Gangs: 1
Color: Orange/Black
Material: Nylon
Mounting: Wall
Type: Wallplate
Color: Orange/Black
Mounting: Wall
Gangs: 1
Material: Nylon