TP DECOR EMER RED W/BK SILK SCREE

Item #: 1171177

Cat #: TP26-ERED

UPC: 785007276398

$ 11.15 EA
Company wide:
0 in stock
Single gang decorator. Red with Black fill. Nylon Trademaster.

Overview

Single gang decorator. Red with Black fill. Nylon Trademaster.
Also known as: 785007276398, TP26-ERED, PASTP26ERED

Specifications

Color: Red/Black
Type: Wallplate
Gangs: 1
Material: Nylon
Mounting: Wall
Color: Red/Black
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Nylon