TRADEMASTER WLL PLATE 1G DECORATOR

Item #: 1171173

Cat #: TP26-BL

UPC: 785007276206

$ 3.28 EA
Company wide:
0 in stock
1-Gang TradeMaster Decorator Wall Plate, Blue

Overview

1-Gang TradeMaster Decorator Wall Plate, Blue
Also known as: 785007276206, TP26-BL, PASTP26BL

Specifications

Type: Wallplate
Color: Blue
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Blue
Gangs: 1