6-Gang, Decorator Wall Plate, White

Item #: 1171172

Cat #: TP266-W

UPC: 785007275810

$ 50.86 EA
Company wide:
0 in stock
Wall Plate, Decorator/GFCI, 6-Gang, Nylon, TradeMaster, White.

Overview

Wall Plate, Decorator/GFCI, 6-Gang, Nylon, TradeMaster, White.
Also known as: 785007275810, TP266-W, PASTP266W

Specifications

Type: Wallplate
Gangs: 6
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 6
Color: White