5-Gang, Decora Wall Plate, White

Item #: 1171166

Cat #: TP265-W

UPC: 785007275742

$ 35.29 EA
Company wide:
0 in stock
Documents & Guides
Wall Plate, Decora/GFCI, 5-Gang, Nylon, TradeMaster, White.

Overview

Wall Plate, Decora/GFCI, 5-Gang, Nylon, TradeMaster, White.
Also known as: 785007275742, TP265-W, PASTP265W

Specifications

Type: Wallplate
Material: Thermoplastic
Color: White
Gangs: 5
Mounting: Wall
Type: Wallplate
Color: White
Mounting: Wall
Material: Thermoplastic
Gangs: 5

Customer Reviews

No reviews for this product
(0)