3-Gang, Decorator Wall Plate, Gray

Item #: 1171158

Cat #: TP263-GRY

UPC: 785007275568

$ 12.31 EA
Company wide:
0 in stock
Wall Plate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Gray.

Overview

Wall Plate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Gray.
Also known as: 785007275568, TP263-GRY, PASTP263GRY

Specifications

Gangs: 3
Type: Wallplate
Color: Gray
Material: Thermoplastic
Mounting: Wall
Gangs: 3
Color: Gray
Mounting: Wall
Type: Wallplate
Material: Thermoplastic