3-Gang, Decorator Wall Plate, Black

Item #: 1171157

Cat #: TP263-BK

UPC: 785007275551

$ 12.31 EA
Company wide:
0 in stock
Wall Plate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Black.

Overview

Wall Plate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, Black.
Also known as: 785007275551, TP263-BK, PASTP263BK

Specifications

Gangs: 3
Type: Wallplate
Color: Black
Material: Thermoplastic
Mounting: Wall
Gangs: 3
Color: Black
Mounting: Wall
Type: Wallplate
Material: Thermoplastic