TRADEMASTER PLT 2G BLANK STRAP MT

Item #: 1171149

Cat #: TP24

UPC: 785007274974

Company wide:
0 in stock
Documents & Guides
Trademaster Plate 2gang Blank Strap Mount Brown

Overview

Trademaster Plate 2gang Blank Strap Mount Brown
Also known as: 785007274974, TP24, PASTP24

Specifications

Color: Brown
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Brown
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic