3-Gang Wallplate, Decorator/Toggle, Nylon, Ivory

Item #: 1171146

Cat #: TP226-I

UPC: 785007275438

$ 11.73 EA
Company wide:
0 in stock
Wall Plate, 3-Gang, Combination, 2-Toggle, 1-Decorator, Nylon, TradeMaster, Standard Size, Ivory.

Overview

Wall Plate, 3-Gang, Combination, 2-Toggle, 1-Decorator, Nylon, TradeMaster, Standard Size, Ivory.
Also known as: 785007275438, TP226-I, PASTP226I

Specifications

Gangs: 3
Type: Wallplate
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Gangs: 3
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Color: Ivory