TRADEMASTER PLT 3G 2 TOG 1 DECOR GR

Item #: 1171145

Cat #: TP226-GRY

UPC: 785007275421

$ 11.73 EA
Company wide:
0 in stock
Trademaster Plate 3gang 2toggle 1 Decorator Gray

Overview

Trademaster Plate 3gang 2toggle 1 Decorator Gray
Also known as: 785007275421, TP226-GRY, PASTP226GRY

Specifications

Gangs: 3
Type: Wallplate
Color: Gray
Material: Thermoplastic
Mounting: Wall
Gangs: 3
Color: Gray
Mounting: Wall
Type: Wallplate
Material: Thermoplastic