TRADEMASTER PLT 1G BLANK STRAP MT GY

Item #: 1171134

Cat #: TP14-GRY

UPC: 785007274790

$ 4.85 EA
Company wide:
0 in stock
Trademaster Plate, 1gang Blank, Strap Mount, Gray

Overview

Trademaster Plate, 1gang Blank, Strap Mount, Gray
Also known as: 785007274790, TP14-GRY, PASTP14GRY

Specifications

Type: Wallplate
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Color: Gray
Gangs: 1