TRADEMASTER WP 2G 1 BLANK 1 DUP RED

Item #: 1171129

Cat #: TP138-RED

UPC: 785007276237

$ 5.71 EA
Company wide:
4 in stock
Trademaster Wall Plate 2gang 1 Blank 1duplex

Overview

Trademaster Wall Plate 2gang 1 Blank 1duplex
Also known as: 785007276237, TP138-RED, PASTP138RED

Specifications

Color: Red
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Red
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic