Wallplate, 2-Gang, Blank/Duplex, Nylon, Light Almond

Item #: 1171128

Cat #: TP138-LA

UPC: 785007276084

$ 5.71 EA
Company wide:
0 in stock
Wall Plate, 2-Gang, Blank/Duplex, Nylon, Light Almond, Strap Mount

Overview

Wall Plate, 2-Gang, Blank/Duplex, Nylon, Light Almond, Strap Mount
Also known as: 785007276084, TP138-LA, PASTP138LA

Specifications

Color: Light Almond
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic