
Wallplate, 2-Gang, Toggle/Decorator, Nylon, Gray
Item #: 1171121
Cat #: TP126-GRY
UPC: 785007275353
$ 6.30 EA
Company wide:
0
in stock
Documents & Guides
Wall Plate, 2-Gang, Toggle/Decorator, Nylon, Gray
Overview
Wall Plate, 2-Gang, Toggle/Decorator, Nylon, Gray
Also known as: 785007275353, TP126-GRY, PASTP126GRY
Specifications
| Type: | Wallplate |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Thermoplastic |
| Mounting: | Wall |
| Type: | Wallplate |
| Color: | Gray |
| Mounting: | Wall |
| Gangs: | 2 |
| Material: | Thermoplastic |