TRADEMASTER PLT 2G 1 TOG 1 DECOR BK

Item #: 1171120

Cat #: TP126-BK

UPC: 785007275346

$ 6.30 EA
Company wide:
0 in stock
Trademaster Plate 2gang 1toggle 1 Decorator Black

Overview

Trademaster Plate 2gang 1toggle 1 Decorator Black
Also known as: 785007275346, TP126-BK, PASTP126BK

Specifications

Type: Wallplate
Gangs: 2
Color: Black
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Color: Black
Mounting: Wall
Gangs: 2
Material: Thermoplastic