Wallplate, 2-Gang, Toggle/Blank, Nylon, White

Item #: 1171115

Cat #: TP113-W

UPC: 785007275322

$ 13.27 EA
Company wide:
0 in stock
Wall Plate, 2-Gang, Combination, (1) Blank, (1) Toggle, Nylon, Standard Size, Box Mount, White.

Overview

Wall Plate, 2-Gang, Combination, (1) Blank, (1) Toggle, Nylon, Standard Size, Box Mount, White.
Also known as: 785007275322, TP113-W, PASTP113W

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: White