Wallplate, 2-Gang, Toggle/Blank, Nylon, Light Almond

Item #: 1171114

Cat #: TP113-LA

UPC: 785007275308

$ 13.27 EA
Company wide:
0 in stock
Wall Plate, 2-Gang, Combination, (1) Blank, (1) Toggle, Nylon, Standard Size, Box Mount, Light Almond

Overview

Wall Plate, 2-Gang, Combination, (1) Blank, (1) Toggle, Nylon, Standard Size, Box Mount, Light Almond
Also known as: 785007275308, TP113-LA, PASTP113LA

Specifications

Color: Light Almond
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic