WALL VAC SENSOR 2-WIRE 500W WH

Item #: 1171106

Cat #: RW500B-WCC4

UPC: 785007705034

Call for price
Company wide:
0 in stock
Documents & Guides
Single Pole Vacancy Sensor,2-Wire 500W, White

Overview

Single Pole Vacancy Sensor,2-Wire 500W, White
Also known as: 785007705034, RW500B-WCC4, PASRW500BWCC4

Specifications

Wattage: 500
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Vacancy
Wattage: 500
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White
Type: Vacancy