Locking Connector, 15A, 250V, 2P3W

Item #: 1171102

Cat #: PSL615-C

UPC: 785007236682

$ 50.15 EA
Company wide:
0 in stock
Twistlock Connector, 15 Amp, 250 Volt, NEMA L6-15R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Extra Hard Use, Black Back, White Front Body.

Overview

Twistlock Connector, 15 Amp, 250 Volt, NEMA L6-15R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Extra Hard Use, Black Back, White Front Body.
Also known as: 785007236682, PSL615-C, PASPSL615C

Specifications

Color: Black, White
Amps: 15
Material: Nylon
Color: Black, White
Material: Nylon
Amps: 15