MIDGET LOCK FL IN 3P3W 15A 125/250V

Item #: 1171099

Cat #: ML315

UPC: 785007124552

Company wide:
0 in stock
Documents & Guides
15amp 125/250volts, Midget Lock Flanged Inlet, 3pole 3wire

Overview

15amp 125/250volts, Midget Lock Flanged Inlet, 3pole 3wire
Also known as: 785007124552, ML315, PASML315

Specifications

Type: Flanged Inlet
Color: Gray, Black
Amps: 15
Type: Flanged Inlet
Amps: 15
Color: Gray, Black