MIDGET LCK FL OUT 3P3W 15A 125/250V

Item #: 1171098

Cat #: ML314

UPC: 785007124545

Company wide:
0 in stock
Documents & Guides
15amp 125/250volts, Midget Lock Flanged Outlet, 3pole 3wire

Overview

15amp 125/250volts, Midget Lock Flanged Outlet, 3pole 3wire
Also known as: 785007124545, ML314, PASML314

Specifications

Color: Gray, Black
Amps: 15
Type: Flanged Outlet
Color: Gray, Black
Type: Flanged Outlet
Amps: 15