MIDGET LOCK CONN 3P3W 15A 125/250V

Item #: 1171097

Cat #: ML3133

UPC: 785007124538

Company wide:
0 in stock
Documents & Guides
Midget Lock Connector 3pole 3wire 15amp 125/250volts

Overview

Midget Lock Connector 3pole 3wire 15amp 125/250volts
Also known as: 785007124538, ML3133, PASML3133

Specifications

Color: Black
Amps: 15
Color: Black
Amps: 15