MIDGET LOCK FL IN 2P3W 15A125V

Item #: 1171096

Cat #: ML215

UPC: 785007124514

Company wide:
0 in stock
Documents & Guides
Midget Lock Flanged Inlet 2pole 3wire 15amp 125volts

Overview

Midget Lock Flanged Inlet 2pole 3wire 15amp 125volts
Also known as: 785007124514, ML215, PASML215

Specifications

Type: Flanged Inlet
Color: Gray, Black
Amps: 15
Type: Flanged Inlet
Amps: 15
Color: Gray, Black