MIDGET LOCK FL OUT 2P3W 15A125V

Item #: 1171094

Cat #: ML214

UPC: 785007124507

Company wide:
0 in stock
Documents & Guides
Midget Lock Flanged Outlet 2pole 3wire 15amp 125volts

Overview

Midget Lock Flanged Outlet 2pole 3wire 15amp 125volts
Also known as: 785007124507, ML214, PASML214

Specifications

Color: Gray, Black
Amps: 15
Type: Flanged Outlet
Color: Gray, Black
Type: Flanged Outlet
Amps: 15