MIDGET LOCK CONN 2P3W 15A125V

Item #: 1171093

Cat #: ML2133

UPC: 785007124491

Company wide:
0 in stock
Documents & Guides
Midget Lock Connector 2pole 3wire 15amp 125volts

Overview

Midget Lock Connector 2pole 3wire 15amp 125volts
Also known as: 785007124491, ML2133, PASML2133

Specifications

Color: Black
Amps: 15
Color: Black
Amps: 15