MIDGET LOCK PLUG 2P3W 15A 125V

Item #: 1171092

Cat #: ML2113

UPC: 785007124484

Company wide:
0 in stock
Documents & Guides
Midget Lock Plug 2pole 3wire 15amp 125volts

Overview

Midget Lock Plug 2pole 3wire 15amp 125volts
Also known as: 785007124484, ML2113, PASML2113

Specifications

Type: Locking Plug
Color: Black
Amps: 15
Type: Locking Plug
Amps: 15
Color: Black