MIDGET LOCK FL IN 2P2W 15A125V

Item #: 1171091

Cat #: ML115

UPC: 785007124477

Company wide:
0 in stock
Documents & Guides
Midget Lock Flanged Inlet 2pole 2watt 15amp 125volts

Overview

Midget Lock Flanged Inlet 2pole 2watt 15amp 125volts
Also known as: 785007124477, ML115, PASML115

Specifications

Type: Flanged Inlet
Color: Gray, Black
Amps: 15
Type: Flanged Inlet
Amps: 15
Color: Gray, Black