MIDGET LOCK FL OUT 2P2W 15A125V

Item #: 1171090

Cat #: ML114

UPC: 785007124460

Company wide:
0 in stock
Documents & Guides
Midget Lock Flanged Outlet 2pole 2watt 15amp 125volts

Overview

Midget Lock Flanged Outlet 2pole 2watt 15amp 125volts
Also known as: 785007124460, ML114, PASML114

Specifications

Color: Gray, Black
Amps: 15
Type: Flanged Outlet
Color: Gray, Black
Type: Flanged Outlet
Amps: 15