R SGL 3W30A600V T/L

Item #: 1171087

Cat #: L930-R

UPC: 785007293050

$ 72.77 EA
Company wide:
0 in stock
30amp 600volt, Turnlok Single Receptacle, 2pole 3wire

Overview

30amp 600volt, Turnlok Single Receptacle, 2pole 3wire
Also known as: 785007293050, L930-R, PASL930R

Specifications

Phase: 3
Type: Receptacle
Amps: 30
Material: Thermoplastic
Phase: 3
Amps: 30
Type: Receptacle
Material: Thermoplastic