P&S L930-FO FL OUT 3W 30A 600V T/L

Item #: 1171086

Cat #: L930-FO

UPC: 785007293036

$ 91.53 EA
Company wide:
0 in stock
Documents & Guides
PAS L930-FO FL OUT 3W 30A 600

Overview

PAS L930-FO FL OUT 3W 30A 600
Also known as: 785007293036, L930-FO, PASL930FO

Specifications

No Specifications Available