CONNECTOR 3W30A600V T/L B&W

Item #: 1171084

Cat #: L930-C

UPC: 785007293012

$ 113.39 EA
Company wide:
0 in stock
Turnlok Connector, 3wire 30amp 600volt

Overview

Turnlok Connector, 3wire 30amp 600volt
Also known as: 785007293012, L930-C, PASL930C

Specifications

Phase: 3
Type: Connector
Color: Black, White
Amps: 30
Material: Thermoplastic
Phase: 3
Color: Black, White
Material: Thermoplastic
Type: Connector
Amps: 30