P&S L830-P PLUG 3W 30A 480V T/L - B

Item #: 1171077

Cat #: L830-P

UPC: 785007283044

$ 59.91 EA
Company wide:
0 in stock
PAS L830-P PLUG 3W 30A 480V T

Overview

PAS L830-P PLUG 3W 30A 480V T
Also known as: 785007283044, L830-P, PASL830P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Type: Plug
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 30
Material: Thermoplastic
Color: Black, White
Type: Plug
Length: 3 in