P&S L830-FO FL OUT 3W 30A 480V T/L

Item #: 1171076

Cat #: L830-FO

UPC: 785007283037

$ 92.26 EA
Company wide:
0 in stock
Documents & Guides
PAS L830-FO FL OUT 3W 30A 480

Overview

PAS L830-FO FL OUT 3W 30A 480
Also known as: 785007283037, L830-FO, PASL830FO

Specifications

No Specifications Available