P&S L830-FI FL IN 3W 30A 480V T/L G

Item #: 1171075

Cat #: L830-FI

UPC: 785007283020

$ 81.93 EA
Company wide:
0 in stock
Documents & Guides
PAS L830-FI FL IN 3W 30A 480V

Overview

PAS L830-FI FL IN 3W 30A 480V
Also known as: 785007283020, L830-FI, PASL830FI

Specifications

No Specifications Available