Locking Single Receptacle, 20A, 480V, 2P3W

Item #: 1171073

Cat #: L820-R

UPC: 785007282054

$ 49.50 EA
Company wide:
0 in stock
20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 785007282054, L820-R, PASL820R

Specifications

Color: Black
Amps: 20
Material: Nylon
Mounting: Wall
Color: Black
Material: Nylon
Amps: 20
Mounting: Wall