TURNLOK CONN 3W 30A 277V

Item #: 1171066

Cat #: L730-C

UPC: 785007273014

$ 114.11 EA
Company wide:
0 in stock
Turnlok Connector 3wire 30amp 277volt

Overview

Turnlok Connector 3wire 30amp 277volt
Also known as: 785007273014, L730-C, PASL730C

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
NEMA Configuration: L7-30R
Phase: 3
Amps: 30
NEMA Configuration: L7-30R
Color: Black, White
Material: Thermoplastic