TURNLOK CONN 3W 20A 277V

Item #: 1171063

Cat #: L720-C

UPC: 785007272017

$ 56.93 EA
Company wide:
0 in stock
Connector 3wire 20amp 480volt Turnlok

Overview

Connector 3wire 20amp 480volt Turnlok
Also known as: 785007272017, L720-C, PASL720C

Specifications

Phase: 3
Color: Black, White
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black, White
Material: Thermoplastic