FL OUT 3W30A125V T/L

Item #: 1171053

Cat #: L530-FO

UPC: 785007253030

$ 89.16 EA
Company wide:
0 in stock
Documents & Guides
Turnlok Flanged Outlet, 3wire 30amp 125volt, gray

Overview

Turnlok Flanged Outlet, 3wire 30amp 125volt, gray
Also known as: 785007253030, L530-FO, PASL530FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L5-30R
Phase: 3
Amps: 30
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L5-30R